- 4.9 in Inner Diameter
- 7 in Outer Diameter
- 52108 Bearing Quality Steel Material
| Outside Dia. | 7 in |
| Lubrication Type | Lubrication Hole/Groove |
| Outside Ring Shape | Flat With Ring Groove |
| Type | Outer Ring |
| Total Width | 2.195 in, 55.753 mm |
| Finish | Molybdenum Disulfide |
| Inch/Metric | Inch |
| O.D. | 7 in, 177.8 mm |
| Bearing Type | Angular |
| I.D. | 4.9 in, 124.46 mm |
| Material | 52108 Bearing Quality Steel |
| Weight | 17.12 LB |
| EAN or UPC | 637400003807 |

