- 7.748 in Inner Diameter
- 7.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Operating Temperature [Max] | 350 ⁰F |
| Bearing Type | Radial |
| Type | Outer Ring |
| Outside Dia. | 7.75 in |
| Lubrication Type | Lubrication Hole/Groove |
| Inch/Metric | Inch |
| O.D. | 7.75 in, 196.85 mm |
| Total Width | 3.75 in, 95.25 mm |
| Finish | Molybdenum Disulfide |
| I.D. | 7.748 in, 196.799 mm |
| Style | Radial |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Flat With Ring Groove |
| Weight | 10.43 LB |
| EAN or UPC | 637400018832 |

