- 5.47 in Inner Diameter
- 7.75 in Outer Diameter
- 52109 Bearing Quality Steel Material
| Outside Ring Shape | Flat With Ring Groove |
| Lubrication Type | Lubrication Hole/Groove |
| O.D. | 7.75 in, 196.85 mm |
| Bearing Type | Angular |
| Inch/Metric | Inch |
| Finish | Molybdenum Disulfide |
| I.D. | 5.47 in, 138.938 mm |
| Type | Outer Ring |
| Total Width | 2.455 in, 62.357 mm |
| Outside Dia. | 7.75 in |
| Material | 52109 Bearing Quality Steel |
| Weight | 24.4 LB |
| EAN or UPC | 637400003869 |

