- 0.874 in Inner Diameter
- 0.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Dia. | 0.875 in |
| I.D. | 0.874 in, 22.2 mm |
| O.D. | 0.875 in, 22.225 mm |
| Type | Outer Ring |
| Style | Radial |
| Material | 52100 Bearing Quality Steel |
| Total Width | 0.375 in, 9.525 mm |
| Outside Ring Shape | Flat With Ring Groove |
| Lubrication Type | Lubrication Hole/Groove |
| Finish | Molybdenum Disulfide |
| Bearing Type | Radial |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 350 ⁰F |
| Weight | 0.02 LB |
| EAN or UPC | 637400018931 |

