- 8.748 in Inner Diameter
- 8.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Max] | 350 ⁰F |
| Outside Ring Shape | Flat With Ring Groove |
| Inch/Metric | Inch |
| Lubrication Type | Lubrication Hole/Groove |
| Bearing Type | Radial |
| Total Width | 4.125 in, 104.775 mm |
| O.D. | 8.75 in, 222.25 mm |
| Finish | Molybdenum Disulfide |
| Outside Dia. | 8.75 in |
| I.D. | 8.748 in, 222.199 mm |
| Style | Radial |
| Type | Outer Ring |
| Weight | 14.93 LB |
| EAN or UPC | 637400018849 |

