- 6.5 in Inner Diameter
- 8.75 in Outer Diameter
- 52110 Bearing Quality Steel Material
| Outside Dia. | 8.75 in |
| Outside Ring Shape | Flat With Ring Groove |
| Bearing Type | Angular |
| I.D. | 6.5 in, 165.1 mm |
| Material | 52110 Bearing Quality Steel |
| Finish | Molybdenum Disulfide |
| Inch/Metric | Inch |
| O.D. | 8.75 in, 222.25 mm |
| Total Width | 2.615 in, 66.421 mm |
| Type | Outer Ring |
| Lubrication Type | Lubrication Hole/Groove |
| Weight | 38.34 LB |
| EAN or UPC | 637400003890 |

