- 0.25 in Inner Diameter
- 0.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Enclosure | Double Sealed |
| Cage Type | Metal |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Finish | Steel |
| Bearing Type | Radial |
| Type | Airframe Control |
| I.D. | 0.25 in, 6.35 mm |
| Outer Ring Width | 7/16 in |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7696811 |
| Fillet Radius | 0.005 in, 0.13 mm |
| Outside Ring Width | 0.375 in, 9.52 mm |
| RPM [Max] | 500 rpm |
| Outside Ring Shape | Straight |
| Bore Shape | Round |
| Preload Level | None |
| Static Load Rating [Max] | 1710 lbf |
| O.D. Type | Straight |
| Cage Material | Steel |
| Series | RBC® |
| O.D. | 0.875 in, 22.225 mm |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Filling Slot | Single Row Non-Fill Slot |
| Dynamic Load Rating | 1710 lbf |
| Inside Ring Width | 0.438 in, 11.13 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Seal Type | Unsealed |
| Total Width | 0.438 in, 11.13 mm |
| Radial Internal Clearance | Normal |
| Internal Clearance | C0 |
| Static Load Rating | 1710 lbf, 7600 N |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Inch |
| No. of Rows | Single |
| Precision | Standard |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Material | 52100 Bearing Quality Steel |
| Standard | SAE-AS21443 |
| Weight | 0.04 LB |
| EAN or UPC | 637400586119 |

