- 0.313 in Inner Diameter
- 0.938 in Outer Diameter
- 52100 Bearing Quality Steel Material
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Bore Shape | Round |
| Preload Level | None |
| Material | 52100 Bearing Quality Steel |
| Finish | Steel |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Type | Airframe Control |
| Dynamic Load Rating | 3420 lbf |
| Seal Type | Unsealed |
| Fillet Radius | 0.005 in, 0.13 mm |
| Total Width | 0.625 in, 15.88 mm |
| Filling Slot | Double Row Non-Fill Slot |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Inside Ring Width | 0.625 in, 15.88 mm |
| Outside Ring Width | 0.563 in, 14.3 mm |
| Static Load Rating [Max] | 3420 lbf |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Bearing Type | Radial |
| Inch/Metric | Inch |
| No. of Rows | Double |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 3420 lbf, 15213 N |
| I.D. | 0.313 in, 7.938 mm |
| Outer Ring Width | 5/8 in |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Enclosure | Double Sealed |
| O.D. Type | Straight |
| Seal Material | None |
| Ball Material | Steel |
| O.D. | 0.938 in, 23.812 mm |
| Internal Clearance | C0 |
| Style | Ball Bearing |
| Precision | Standard |
| icNumber | 7699346 |
| Series | RBC® |
| RPM [Max] | 500 rpm |
| Lubricant | Oil Preservative |
| Outside Ring Shape | Straight |
| Cage Material | Steel |
| Weight | 0.07 LB |
| EAN or UPC | 637400585945 |

