RBC Bearings
RA10M10FS160
52100 Bearing Quality Steel 0.625 in ID Right-Handed Male Rod End
Item #102016271
- 0.625 in Inner Diameter
- 52100 Bearing Quality Steel Housing Material
- Right-Handed Thread Direction
| Grade | Precision |
| Bearing Type | Ball Bearing Rod End |
| Thread Size | 0.625-18 |
| I.D. | 0.625 in, 16 mm |
| Ball Dia. | 1.125 in, 29 mm |
| Standard | SAE-AS6039, MIL-PRF-23827 |
| Operating Temperature [Max] | 200 ⁰F |
| Finish | Steel |
| Thread Direction | Right-Handed |
| Thread Type | UNJF-3A |
| Style | Ball Bearing |
| Inside Ring Width | 1.125 in, 29 mm |
| Total Height | 3.75 in, 95 mm |
| Head Dia. | 2 in, 51 mm |
| Thread Length | 1.5 in, 38 mm |
| Inch/Metric | Inch |
| Type | Male Ball Bearing Rod End |
| Static Load Rating | 7090 lbf, 31538 N |
| Shaft Height | 2.75 in, 70 mm |
| Dynamic Load Rating | 5000 lbf |
| Ball Material | 52100 Alloy Steel |
| Head Width | 0.938 in, 24 mm |
| Lubrication Type | Prelubricated |
| Insert Material | Steel |
| Angle of Misalignment | 10⁰ |
| Series | RBC® |
| Housing Material | 52100 Bearing Quality Steel |
| Weight | 0.71 LB |
| EAN or UPC | 637400586485 |
