RBC Bearings
RA4M7FS464
52100 Bearing Quality Steel 0.25 in ID Right-Handed Male Rod End
Item #103144448
- 0.25 in Inner Diameter
- 52100 Bearing Quality Steel Housing Material
- Right-Handed Thread Direction
| Operating Temperature [Max] | 200 ⁰F |
| Inside Ring Width | 0.687 in, 17 mm |
| Static Load Rating | 1720 lbf, 7651 N |
| I.D. | 0.25 in, 6 mm |
| Style | Ball Bearing |
| Thread Length | 1.625 in, 41 mm |
| Thread Size | 0.4375-20 |
| Series | RBC® |
| Shaft Height | 2.25 in, 57 mm |
| Type | Male Ball Bearing Rod End |
| Ball Material | 52100 Alloy Steel |
| Ball Dia. | 0.687 in, 17 mm |
| Standard | SAE-AS6039, MIL-PRF-81322 |
| Head Dia. | 0.938 in, 24 mm |
| Inch/Metric | Inch |
| Lubrication Type | Prelubricated |
| Thread Direction | Right-Handed |
| Angle of Misalignment | 10⁰ |
| Total Height | 2.719 in, 69 mm |
| Dynamic Load Rating | 1720 lbf |
| Bearing Type | Ball Bearing Rod End |
| Housing Material | 52100 Bearing Quality Steel |
| Insert Material | Steel |
| Thread Type | UNJF-3A |
| Head Width | 0.531 in, 13 mm |
| Grade | Precision |
| Finish | Steel |
| Weight | 0.13 LB |
| EAN or UPC | 637400586720 |
