- 0.625 in Inner Diameter
- 2 in Outer Diameter
| Inch/Metric | Inch |
| O.D. | 2 in, 50.8 mm |
| Roller Dia. | 2.000 in |
| RPM [Max] | 4100 rpm |
| Series | RBY |
| Inside Diameter Tolerance [Min] | 0.6246 in |
| Finish | Black Oxide |
| Style | Yoke Follower, Long Life Series |
| Type | Yoke Roller |
| Outside Ring Shape | Flat |
| Total Width | 1.313 in, 33.338 mm |
| Bearing Type | Cylindrical Rollers |
| Static Load Rating | 17200 lbf, 76509.384 N |
| Inner Ring | With Inner Ring |
| Roller Type | Cylindrical |
| Inside Diameter Tolerance [Max] | 0.6252 in |
| Dynamic Load Rating | 12400 lbf |
| Enclosure | Sealed |
| Overall Width | 1.3125 in |
| Operating Temperature [Max] | 250 ⁰F |
| Roller Width | 1.25 in, 31.75 mm |
| Overall Width Tolerance [Min] | 1.3075 in |
| Material | 52100 Bearing Quality Steel |
| I.D. | 0.625 in, 15.875 mm |
| Overall Width Tolerance [Max] | 1.3125 in |
| Roller Material | Chrome Steel |
| Weight | 0.92 LB |
| EAN or UPC | 637400020989 |

