- 1.25 in Inner Diameter
- 4 in Outer Diameter
| Overall Width | 2.3125 in |
| Roller Dia. | 4.000 in |
| Inside Diameter Tolerance [Max] | 1.2501 in |
| Inch/Metric | Inch |
| Inside Diameter Tolerance [Min] | 1.2495 in |
| Dynamic Load Rating | 45600 lbf |
| Series | RBY |
| Roller Width | 2.25 in, 57.15 mm |
| Outside Ring Shape | Flat |
| RPM [Max] | 2600 rpm |
| Enclosure | Sealed |
| O.D. | 4 in, 101.6 mm |
| Overall Width Tolerance [Min] | 2.3075 in |
| Overall Width Tolerance [Max] | 2.3125 in |
| Style | Yoke Follower, Long Life Series |
| Material | 52100 Bearing Quality Steel |
| Inner Ring | With Inner Ring |
| Finish | Black Oxide |
| Type | Yoke Roller |
| Total Width | 2.313 in, 58.738 mm |
| Roller Type | Cylindrical |
| I.D. | 1.25 in, 31.75 mm |
| Bearing Type | Cylindrical Rollers |
| Operating Temperature [Max] | 250 ⁰F |
| Roller Material | Chrome Steel |
| Static Load Rating | 68000 lbf, 302478.96 N |
| Weight | 6.65 LB |
| EAN or UPC | 637400022297 |

