- 1.75 in Inner Diameter
- 5 in Outer Diameter
| Roller Width | 2.75 in, 69.85 mm |
| Inside Diameter Tolerance [Min] | 1.7495 in |
| Static Load Rating | 110000 lbf, 489304.2 N |
| Type | Yoke Roller |
| Operating Temperature [Max] | 250 ⁰F |
| Roller Material | Chrome Steel |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Overall Width Tolerance [Max] | 2.875 in |
| Overall Width | 2.875 in |
| Total Width | 2.875 in, 73.025 mm |
| Roller Dia. | 5.000 in |
| Enclosure | Sealed |
| Inner Ring | With Inner Ring |
| I.D. | 1.75 in, 44.45 mm |
| Outside Ring Shape | Flat |
| Overall Width Tolerance [Min] | 2.87 in |
| O.D. | 5 in, 127 mm |
| Bearing Type | Cylindrical Rollers |
| Inside Diameter Tolerance [Max] | 1.7501 in |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 2000 rpm |
| Roller Type | Cylindrical |
| Dynamic Load Rating | 71000 lbf |
| Series | RBY |
| Weight | 12.3 LB |
| EAN or UPC | 637400022303 |

