- 2.25 in Inner Diameter
- 6 in Outer Diameter
| Inner Ring | With Inner Ring |
| Total Width | 3.375 in, 85.725 mm |
| Inside Diameter Tolerance [Max] | 2.2501 in |
| Material | 52100 Bearing Quality Steel |
| O.D. | 6 in, 152.4 mm |
| Roller Type | Cylindrical |
| Roller Width | 3.25 in, 82.55 mm |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Outside Ring Shape | Flat |
| Style | Yoke Follower, Long Life Series |
| RPM [Max] | 1500 rpm |
| Overall Width Tolerance [Min] | 3.37 in |
| Overall Width | 3.375 in |
| Roller Dia. | 6.000 in |
| Operating Temperature [Max] | 250 ⁰F |
| Type | Yoke Roller |
| Enclosure | Sealed |
| I.D. | 2.25 in, 57.15 mm |
| Series | RBY |
| Roller Material | Chrome Steel |
| Overall Width Tolerance [Max] | 3.375 in |
| Static Load Rating | 170000 lbf, 756197.4 N |
| Inside Diameter Tolerance [Min] | 2.2495 in |
| Dynamic Load Rating | 102000 lbf |
| Bearing Type | Cylindrical Rollers |
| Weight | 20.6 LB |
| EAN or UPC | 637400022310 |

