- 2.75 in Inner Diameter
- 7 in Outer Diameter
| Inside Diameter Tolerance [Min] | 2.7495 in |
| Roller Dia. | 7.000 in |
| Dynamic Load Rating | 135600 lbf |
| Outside Ring Shape | Flat |
| Overall Width Tolerance [Max] | 3.875 in |
| Overall Width Tolerance [Min] | 3.87 in |
| Operating Temperature [Max] | 250 ⁰F |
| RPM [Max] | 1200 rpm |
| Finish | Black Oxide |
| O.D. | 7 in, 177.8 mm |
| Roller Material | Chrome Steel |
| Series | RBY |
| Total Width | 3.875 in, 98.425 mm |
| Type | Yoke Roller |
| I.D. | 2.75 in, 69.85 mm |
| Inside Diameter Tolerance [Max] | 2.7501 in |
| Bearing Type | Cylindrical Rollers |
| Roller Width | 3.75 in, 95.25 mm |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Roller Type | Cylindrical |
| Enclosure | Sealed |
| Inner Ring | With Inner Ring |
| Overall Width | 3.875 in |
| Static Load Rating | 218000 lbf, 969711.96 N |
| Weight | 31.8 LB |
| EAN or UPC | 637400022327 |

