- 0.19 in Inner Diameter
- 52100 Bearing Quality Steel Housing Material
| Ball Material | 52100 Alloy Steel |
| Head Width | 0.328 in, 8.33 mm |
| Head Dia. | 0.781 in, 19.84 mm |
| Style | Ball Bearing |
| Inch/Metric | Inch |
| Shaft Height | 1.375 in, 34.92 mm |
| Grade | Precision |
| Thread Type | UNJF-3B |
| Insert Material | PTFE |
| Operating Temperature [Max] | 200 ⁰F |
| Bearing Type | Ball Bearing Rod End |
| Total Height | 1.77 in, 44.84 mm |
| Finish | Cadmium |
| Static Load Rating | 1000 lbf, 4400 N |
| Angle of Misalignment | 10⁰ |
| I.D. | 0.19 in, 4.826 mm |
| Standard | SAE AS6039 |
| Housing Material | 52100 Bearing Quality Steel |
| Center Line Length | 1.375 in |
| Type | Female Ball Bearing Rod End, Hollow Shank |
| Inside Ring Width | 0.437 in, 11.1 mm |
| Series | RBC® |
| Thread Length | 0.875 in, 22.22 mm |
| Lubrication Type | Not Lubricated |
| Weight | 0.06 LB |
| EAN or UPC | 637400587222 |

