RBC Bearings
REP4F5FS428
52100 Bearing Quality Steel Right-Handed 0.25 in ID Female Rod End
Item #102050796
- 0.25 in Inner Diameter
- 52100 Bearing Quality Steel Housing Material
- Right-Handed Thread Direction
| Operating Temperature [Max] | 200 ⁰F |
| Thread Direction | Right-Handed |
| Style | Ball Bearing |
| Head Width | 0.438 in, 11.13 mm |
| Housing Material | 52100 Bearing Quality Steel |
| Standard | SAE AS6039, MIL-PRF-23827 |
| Head Dia. | 0.938 in, 23.83 mm |
| Insert Material | PTFE |
| Thread Length | 0.75 in, 19.05 mm |
| Center Line Length | 1.469 in |
| Thread Size | 0.375-24 |
| Total Height | 1.938 in, 49.225 mm |
| Inch/Metric | Inch |
| Type | Female Ball Bearing Rod End |
| Thread Type | UNJF-3B |
| Bearing Type | Ball Bearing Rod End |
| Series | RBC® |
| Angle of Misalignment | 10⁰ |
| Shaft Height | 1.469 in, 37.31 mm |
| Width Across Flats | 0.438 in, 11.13 mm |
| Ball Material | 52100 Alloy Steel |
| Finish | Cadmium |
| Grade | Precision |
| Inside Ring Width | 0.593 in, 15.06 mm |
| Lubrication Type | Prelubricated |
| I.D. | 0.25 in, 6.35 mm |
| Static Load Rating | 1720 lbf, 7650 N |
| Weight | 0.07 LB |
| EAN or UPC | 637400588007 |
