RBC Bearings
REP5M6FS464
52100 Bearing Quality Steel 0.313 in ID Right-Handed Male Rod End
Item #102016368
- 0.313 in Inner Diameter
- 52100 Bearing Quality Steel Housing Material
- Right-Handed Thread Direction
| Total Height | 3.063 in, 78 mm |
| Thread Direction | Right-Handed |
| Insert Material | PTFE |
| Head Width | 0.656 in, 17 mm |
| Housing Material | 52100 Bearing Quality Steel |
| Bearing Type | Ball Bearing Rod End |
| Shaft Height | 2.438 in, 62 mm |
| Style | Ball Bearing |
| Thread Type | UNJF-3A |
| Type | Male Ball Bearing Rod End |
| Standard | SAE-AS6039, MIL-PRF-81322 |
| Ball Dia. | 0.87 in, 22 mm |
| Inside Ring Width | 0.87 in, 22 mm |
| Head Dia. | 1.25 in, 32 mm |
| Static Load Rating | 2920 lbf, 12989 N |
| Series | RBC® |
| Finish | Cadmium |
| Ball Material | 52100 Alloy Steel |
| Lubrication Type | Prelubricated |
| Thread Size | 0.375-24 |
| Thread Length | 1.563 in, 40 mm |
| Grade | Precision |
| I.D. | 0.313 in, 8 mm |
| Operating Temperature [Max] | 200 ⁰F |
| Angle of Misalignment | 10⁰ |
| Inch/Metric | Inch |
| Center Line Length | 2.438 in |
| Weight | 0.24 LB |
| EAN or UPC | 637400589455 |
