RBC Bearings
REP8M10FS428
52100 Bearing Quality Steel 0.5 in ID Right-Handed Male Rod End
Item #102041576
- 0.5 in Inner Diameter
- 52100 Bearing Quality Steel Housing Material
- Right-Handed Thread Direction
| Style | Ball Bearing |
| Inside Ring Width | 1 in, 25 mm |
| Inch/Metric | Inch |
| I.D. | 0.5 in, 13 mm |
| Center Line Length | 3.031 in |
| Ball Material | 52100 Alloy Steel |
| Standard | SAE-AS6039, MIL-PRF-23827 |
| Thread Length | 1.75 in, 44 mm |
| Insert Material | PTFE |
| Head Dia. | 1.875 in, 48 mm |
| Bearing Type | Ball Bearing Rod End |
| Lubrication Type | Prelubricated |
| Shaft Height | 3.031 in, 77 mm |
| Angle of Misalignment | 5⁰ |
| Series | RBC® |
| Thread Type | UNJF-3A |
| Static Load Rating | 6900 lbf, 30693 N |
| Ball Dia. | 1 in, 25 mm |
| Thread Size | 0.625-18 |
| Finish | Cadmium |
| Thread Direction | Right-Handed |
| Type | Male Ball Bearing Rod End |
| Operating Temperature [Max] | 200 ⁰F |
| Head Width | 0.844 in, 21 mm |
| Grade | Precision |
| Housing Material | 52100 Bearing Quality Steel |
| Total Height | 3.969 in, 101 mm |
| Weight | 0.55 LB |
| EAN or UPC | 637400589639 |
