- 0.375 in Inner Diameter
- 0.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
- 0.281 in Outside Ring Width
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Capacity | Standard Capacity |
| Bore Shape | Round |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 9/32 in |
| Static Load Rating | 320 lbf, 1423 N |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Bearing Type | Radial |
| Filling Slot | Single Row Non-Fill Slot |
| Cage Material | Carbon Steel |
| No. in Set | Single Bearing |
| Inch/Metric | Inch |
| O.D. | 0.875 in, 22.225 mm |
| Type | Airframe Control |
| Precision Rating | ABEC 1 |
| Seal Material | Rubber |
| Enclosure | Double Sealed |
| Inner Ring Width | 9/16 in |
| Outside Ring Shape | Straight |
| Finish | Steel |
| Outside Ring Width | 0.281 in, 7.14 mm |
| Style | Ball Bearing |
| Contact Angle | 0° |
| Temperature Range [Min] | -30 °F |
| O.D. Type | Straight |
| Precision | Standard |
| No. of Rows | Single |
| Fillet Radius | 0.016 in, 0.41 mm |
| Preload Level | None |
| Bore Type | Round Bore |
| icNumber | 7701027 |
| Lubricant | Polyurea Base |
| Locking Device | Clamping Sleeve |
| Total Width | 0.563 in, 14.288 mm |
| Ball Material | Steel |
| Origin | Single Row Radial |
| Snap Ring | No Snap Ring |
| Seal Type | Contact Seals |
| Inside Ring Width | 0.563 in, 14.29 mm |
| Material | 52100 Bearing Quality Steel |
| Internal Clearance | C0 |
| I.D. | 0.375 in, 9.525 mm |
| Dynamic Load Rating | 830 lbf |
| Rows of Balls | Single |
| Temperature Range [Max] | 275 °F |
| Weight | 0.03 LB |
| EAN or UPC | 637400591793 |

