- 0.5 in Inner Diameter
- 1.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
- 0.313 in Outside Ring Width
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| I.D. | 0.5 in, 12.7 mm |
| Limiting Speed - Oil | 15260 rpm |
| Cage Type | Metal |
| O.D. Type | Straight |
| Precision | Standard |
| O.D. | 1.125 in, 28.575 mm |
| Seal Material | Buna-N |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Precision Level | Standard (ABEC 1) |
| Internal Clearance | C0 |
| Fillet Radius | 0.016 in, 0.41 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 540 lbf, 2402 N |
| Total Width | 0.625 in, 15.875 mm |
| Style | Ball Bearing |
| Static Load Rating [Max] | 500 lbf |
| icNumber | 7701007 |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Ball Material | Steel |
| Temperature Range [Max] | 275 °F |
| Outside Ring Width | 0.313 in, 7.94 mm |
| Inside Ring Width | 0.625 in, 15.88 mm |
| Outside Ring Shape | Straight |
| Lubricant | Polyurea Base |
| Locking Device | Concentric Clamp Collar |
| Dynamic Load Rating | 1280 lbf |
| Cage Material | Carbon Steel |
| Inner Ring Width | 5/8 in |
| Contact Angle | 0° |
| Bearing Type | Radial |
| Temperature Range [Min] | -30 °F |
| No. of Rows | Single |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Bore Shape | Round |
| Precision Rating | ABEC 1 |
| Origin | Single Row Radial |
| Capacity | Standard Capacity |
| Filling Slot | Single Row Non-Fill Slot |
| Finish | Steel |
| Limiting Speed - Grease | 13080 rpm |
| Outer Ring Width | 5/16 in |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Material | 52100 Bearing Quality Steel |
| Preload Level | None |
| Type | Airframe Control |
| Weight | 0.04 LB |
| EAN or UPC | 637400591830 |

