- 3 in Inner Diameter
- 3.625 in Outer Diameter
- 440C Stainless Steel Material
| O.D. | 3.625 in, 92.075 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Cage Material | Brass/Composite |
| Outside Ring Width | 0.313 in, 7.938 mm |
| Series | RBC® |
| Operating Environment | Corrosion Resistance |
| Bore Shape | Round |
| Operating Temperature [Max] | 250 ⁰F |
| RPM [Max] | 3620 rpm |
| Fillet Radius | 0.032 in, 0.81 mm |
| Finish | Uncoated |
| Static Load Rating | 1340 lbf, 5960 N |
| Dynamic Load Rating | 933 lbf |
| Inch/Metric | Inch |
| I.D. | 3 in, 76.2 mm |
| Style | Four-Point Contact Bearing |
| Internal Clearance | C0 |
| Total Width | 0.313 in, 7.938 mm |
| Precision Rating | ABEC 1 |
| Outside Ring Shape | Flat |
| Inside Ring Width | 0.313 in, 7.938 mm |
| Enclosure | Open |
| Material | 440C Stainless Steel |
| Type | Thin Section Ball Bearing |
| Standard | AISI 440C |
| Axial Static Load Rating | 3350 lbf |
| Axial Dynamic Load Rating | 1990 lbf |
| Weight | 0.22 LB |
| EAN or UPC | 637401026508 |

