- 6 in Inner Diameter
- 7.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- MS51961-55
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Operating Temperature [Max] | 300 ⁰F |
| Standard | MS 51961 |
| RPM [Max] | 2200 rpm |
| Self Aligning | No |
| Compatible Inner Ring | IR6925 |
| Housing Bore - Press Fit [Min] | 7.4976 in |
| Shaft Diameter - Press Fit [Max] | 5.9983 in |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Shaft Diameter - Slip Fit [Max] | 6 in |
| Housing Bore - Slip Fit [Max] | 7.5018 in |
| Housing Bore - Slip Fit [Min] | 7.5 in |
| Limiting Speed - Oil | 2200 rpm |
| Housing Shoulder Diameter | 6.625 in |
| Dynamic Load Rating (lb) | 68000 |
| Finish | Chrome Steel |
| Cage Material | Steel |
| Origin | Needle Radial |
| Operating Temperature [Min] | -40 ⁰F |
| Inside Diameter Tolerance [Max] | 6.0027 in |
| Shaft Diameter - Press Fit [Min] | 5.9973 in |
| I.D. | 6 in, 152.4 mm |
| Dynamic Load Rating | 55500 lbf |
| Fillet Radius | 0.12 in, 3.048 mm |
| O.D. | 7.5 in, 190.5 mm |
| Radial Internal Clearance | N/A |
| Type | Unsealed |
| Bore Shape | Round |
| Style | Caged Needle Bearing |
| Lubrication Type | Hole On Outer Ring |
| Housing Bore - Press Fit [Max] | 7.4994 in |
| Inside Diameter Tolerance [Min] | 6.0013 in |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| Enclosure | Open |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Slip Fit [Min] | 5.999 in |
| End Type | Open End |
| Static Load Rating (lb) | 150000 |
| Total Width | 2.5 in, 63.5 mm |
| Static Load Rating | 150000 lbf, 667233 N |
| Series | Pitchlign® |
| Capacity | Standard Capacity |
| No. of Rows | Single |
| Weight | 8.62 LB |
| EAN or UPC | 637400013943 |

