- 6.5 in Inner Diameter
- 8 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Self Aligning | No |
| Housing Bore - Slip Fit [Max] | 8.0018 in |
| Dynamic Load Rating (lb) | 90100 |
| Total Width | 3 in, 76.2 mm |
| Static Load Rating (lb) | 221100 |
| Type | Unsealed |
| Enclosure | Open |
| Shaft Diameter - Slip Fit [Min] | 6.499 in |
| Inside Diameter Tolerance [Max] | 6.5029 in |
| RPM [Max] | 2000 rpm |
| End Type | Open End |
| Operating Temperature [Min] | -40 ⁰F |
| Shaft Diameter - Slip Fit [Max] | 6.5 in |
| Finish | Chrome Steel |
| Housing Bore - Press Fit [Min] | 7.9976 in |
| Housing Bore - Press Fit [Max] | 7.9994 in |
| Shaft Diameter - Press Fit [Min] | 6.4973 in |
| Shaft Diameter - Press Fit [Max] | 6.4983 in |
| Style | Caged Needle Bearing |
| Standard | MS 51961 |
| O.D. | 8 in, 203.2 mm |
| Lubrication Type | Hole On Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Operating Temperature [Max] | 300 ⁰F |
| Fillet Radius | 0.12 in, 3.048 mm |
| Oil Hole | w/Oil Hole |
| I.D. | 6.5 in, 165.1 mm |
| Origin | Needle Radial |
| Inch/Metric | Inch |
| Radial Internal Clearance | N/A |
| Housing Bore - Slip Fit [Min] | 8 in |
| Bore Type | Round Bore, Inch Type |
| No. of Rows | Single |
| Bore Shape | Round |
| Material | 52100 Bearing Quality Steel |
| Compatible Inner Ring | IR6936 |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Inside Diameter Tolerance [Min] | 6.5013 in |
| Limiting Speed - Oil | 2000 rpm |
| Housing Shoulder Diameter | 7.125 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Series | Pitchlign® |
| Cage Material | Steel |
| Static Load Rating | 209000 lbf, 929677.98 N |
| Dynamic Load Rating | 70200 lbf |
| Weight | 11.48 LB |
| EAN or UPC | 637400013981 |

