RBC Bearings
SJ7133
Pitchlign® Series 0.625 in ID Heavy Duty Unsealed Needle Bearing
Item #101507931
- 0.625 in Inner Diameter
- 1.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Static Load Rating (lb) | 4800 |
| Shaft Diameter - Slip Fit [Max] | 0.625 in |
| Series | Pitchlign® |
| Lubrication Type | Hole On Outer Ring |
| Enclosure | Open |
| Bore Type | Round Bore, Inch Type |
| Inside Diameter Tolerance [Min] | 0.6258 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Type | Unsealed |
| Style | Caged Needle Bearing |
| Housing Shoulder Diameter | 0.9375 in |
| RPM [Max] | 21000 rpm |
| Inch/Metric | Inch |
| Static Load Rating | 4800 lbf, 21351.456 N |
| Housing Bore - Press Fit [Max] | 1.1247 in |
| Housing Bore - Press Fit [Min] | 1.1239 in |
| Cage Material | Steel |
| Precision Ground | Yes |
| Housing Bore - Slip Fit [Min] | 1.125 in |
| Finish | Chrome Steel |
| Shaft Diameter - Press Fit [Min] | 0.6239 in |
| Housing Bore - Slip Fit [Max] | 1.1258 in |
| End Type | Open End |
| Capacity | Standard Capacity |
| Shaft Diameter - Press Fit [Max] | 0.6244 in |
| Oil Hole | w/Oil Hole |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Standard | MS 51961 |
| Total Width | 0.75 in, 19.05 mm |
| Dynamic Load Rating (lb) | 4740 |
| Shaft Diameter - Slip Fit [Min] | 0.6246 in |
| Operating Temperature [Max] | 300 ⁰F |
| Fillet Radius | 0.04 in, 1.016 mm |
| Origin | Needle Radial |
| No. of Rows | Single |
| O.D. | 1.125 in, 28.575 mm |
| Radial Internal Clearance Specification | N/A |
| I.D. | 0.625 in, 15.875 mm |
| Radial Internal Clearance | N/A |
| Inside Diameter Tolerance [Max] | 0.6267 in |
| Bore Shape | Round |
| Dynamic Load Rating | 3900 lbf |
| Compatible Inner Ring | IR7133 |
| Operating Temperature [Min] | -40 ⁰F |
| Material | 52100 Bearing Quality Steel |
| Weight | 0.109 LB |
| EAN or UPC | 637400014025 |
