- 0.625 Inch ID x 1.125 Inch OD x 1 Inch Wide Precision Ground Roller Bearing With Oil Hole, No Inner Race, Double Sealed (Lips Outward)
| Origin | Needle Radial |
| Precision Ground | Yes |
| Static Load Rating (lb) | 4370 |
| Oil Hole | w/Oil Hole |
| Shaft Diameter - Press Fit [Max] | 0.6244 in |
| Radial Internal Clearance | N/A |
| Housing Shoulder Diameter | 0.9375 in |
| Shaft Diameter - Slip Fit [Min] | 0.62546 in |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Limiting Speed - Oil | 6100 rpm |
| Housing Bore - Press Fit [Max] | 1.247 in |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Enclosure | Double Sealed |
| Dynamic Load Rating (lb) | 4200 |
| Inside Diameter Tolerance [Min] | 0.6258 in |
| Shaft Diameter - Slip Fit [Max] | 0.625 in |
| I.D. | 5/8 in |
| Housing Bore - Slip Fit [Max] | 1.1258 in |
| O.D. | 1.125 in |
| Bore Type | Round Bore, Inch Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Min] | 0.6239 in |
| Inside Diameter Tolerance [Max] | 0.6267 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Housing Bore - Press Fit [Min] | 1.1239 in |
| End Type | Open End |
| Housing Bore - Slip Fit [Min] | 1.125 in |
| Weight | 0.156 LB |
| EAN or UPC | 637400014148 |

