- 0.75 in Inner Diameter
- 1.25 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Tolerance | Iso Class 0 (RBEC 1) |
| Lubrication Type | Hole On Outer Ring |
| Shaft Diameter - Press Fit [Max] | 0.7492 in |
| I.D. | 0.75 in, 19.05 mm |
| O.D. | 1.25 in, 31.75 mm |
| Bore Type | Round Bore, Inch Type |
| RPM [Max] | 5100 rpm |
| Total Width | 1 in, 25.4 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| No. of Rows | Single |
| Housing Shoulder Diameter | 1.0625 in |
| Dynamic Load Rating | 4500 lbf |
| Inside Diameter Tolerance [Max] | 0.7518 in |
| Oil Hole | w/Oil Hole |
| Material | 52100 Bearing Quality Steel |
| Shaft Diameter - Slip Fit [Min] | 0.7495 in |
| End Type | Open End |
| Static Load Rating (lb) | 6000 |
| Style | Caged Needle Bearing, Sealed |
| Operating Temperature [Max] | 300 ⁰F |
| Static Load Rating | 6000 lbf, 26689.32 N |
| Limiting Speed - Oil | 5100 rpm |
| Cage Material | Steel |
| Inside Diameter Tolerance [Min] | 0.7509 in |
| Shaft Diameter - Press Fit [Min] | 0.7487 in |
| Dynamic Load Rating (lb) | 5470 |
| Seal Material | Sealed |
| Bore Shape | Round |
| Origin | Needle Radial |
| Housing Bore - Press Fit [Min] | 1.2487 in |
| Operating Temperature [Min] | -40 ⁰F |
| Capacity | Standard Capacity |
| Inch/Metric | Inch |
| Compatible Inner Ring | IR7154 |
| Radial Internal Clearance Specification | N/A |
| Housing Bore - Press Fit [Max] | 1.2497 in |
| Housing Bore - Slip Fit [Max] | 1.251 in |
| Precision Ground | Yes |
| Shaft Diameter - Slip Fit [Max] | 0.75 in |
| Finish | Chrome Steel |
| Radial Internal Clearance | N/A |
| Self Aligning | No |
| Enclosure | Double Sealed |
| Type | Sealed |
| Series | Pitchlign® |
| Housing Bore - Slip Fit [Min] | 1.25 in |
| Fillet Radius | 0.04 in, 1.016 mm |
| Weight | 0.171 LB |
| EAN or UPC | 637400014254 |

