RBC Bearings
SJ7173
Pitchlign® Series 0.875 in ID Heavy Duty Unsealed Needle Bearing
Item #100739977
- 0.875 in Inner Diameter
- 1.375 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- MS51961-5
| Bore Shape | Round |
| Bearing Design | Outer Ring & Roller Assembly |
| Cage Material | Steel |
| Material | 52100 Bearing Quality Steel |
| End Type | Open End |
| Operating Temperature [Max] | 300 ⁰F |
| Inside Diameter Tolerance [Max] | 0.8768 in |
| O.D. | 1.375 in, 34.925 mm |
| Housing Bore - Press Fit [Max] | 1.3747 in |
| Shaft Diameter - Press Fit [Min] | 0.8737 in |
| Housing Bore - Press Fit [Min] | 1.3737 in |
| Static Load Rating (lb) | 6700 |
| Static Load Rating | 6700 lbf, 29803.074 N |
| Housing Bore - Slip Fit [Max] | 1.376 in |
| Housing Shoulder Diameter | 1.1875 in |
| Precision Ground | Yes |
| Oil Hole | w/Oil Hole |
| Inch/Metric | Inch |
| Dynamic Load Rating (lb) | 5800 |
| Lubrication Type | Hole On Outer Ring |
| Fillet Radius | 0.04 in, 1.016 mm |
| RPM [Max] | 15000 rpm |
| Total Width | 0.75 in, 19.05 mm |
| Enclosure | Open |
| Series | Pitchlign® |
| Shaft Diameter - Press Fit [Max] | 0.8742 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Compatible Inner Ring | IR7173 |
| I.D. | 0.875 in, 22.225 mm |
| Housing Bore - Slip Fit [Min] | 1.375 in |
| Bore Type | Round Bore, Inch Type |
| Self Aligning | No |
| Shaft Diameter - Slip Fit [Max] | 0.875 in |
| No. of Rows | Single |
| Shaft Diameter - Slip Fit [Min] | 0.8745 in |
| Standard | MS 51961 |
| Capacity | Standard Capacity |
| Style | Caged Needle Bearing |
| Radial Internal Clearance Specification | N/A |
| Type | Unsealed |
| Radial Internal Clearance | N/A |
| Operating Temperature [Min] | -40 ⁰F |
| Inside Diameter Tolerance [Min] | 0.8759 in |
| Finish | Chrome Steel |
| Dynamic Load Rating | 4700 lbf |
| Origin | Needle Radial |
| Weight | 0.125 LB |
| EAN or UPC | 637400014339 |
