- 1 in Inner Diameter
- 1.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| No. of Rows | Single |
| I.D. | 1 in, 25.4 mm |
| Precision Ground | Yes |
| Fillet Radius | 0.04 in, 1.016 mm |
| Inside Diameter Tolerance [Min] | 1.0009 in |
| Series | Pitchlign® |
| Oil Hole | w/Oil Hole |
| Origin | Needle Radial |
| Bore Type | Round Bore, Inch Type |
| RPM [Max] | 13000 rpm |
| Inch/Metric | Inch |
| Standard | MS 51961 |
| Type | Unsealed |
| Housing Bore - Press Fit [Min] | 1.4987 in |
| Bore Shape | Round |
| Shaft Diameter - Slip Fit [Min] | 0.9995 in |
| Material | 52100 Bearing Quality Steel |
| Shaft Diameter - Press Fit [Max] | 0.9992 in |
| Housing Bore - Slip Fit [Min] | 1.5 in |
| Inside Diameter Tolerance [Max] | 1.0018 in |
| O.D. | 1.5 in, 38.1 mm |
| Operating Temperature [Min] | -40 ⁰F |
| Shaft Diameter - Slip Fit [Max] | 1 in |
| Housing Shoulder Diameter | 1.3125 in |
| Style | Caged Needle Bearing |
| Static Load Rating (lb) | 11400 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 7000 lbf |
| Radial Internal Clearance Specification | N/A |
| Compatible Inner Ring | IR7194 |
| Housing Bore - Press Fit [Max] | 1.4997 in |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Shaft Diameter - Press Fit [Min] | 0.9987 in |
| Dynamic Load Rating (lb) | 8600 |
| Bearing Design | Outer Ring & Roller Assembly |
| Cage Material | Steel |
| Lubrication Type | Hole On Outer Ring |
| Radial Internal Clearance | N/A |
| Finish | Chrome Steel |
| Total Width | 1 in, 25.4 mm |
| Housing Bore - Slip Fit [Max] | 1.501 in |
| Operating Temperature [Max] | 300 ⁰F |
| Static Load Rating | 11400 lbf, 50709.708 N |
| Self Aligning | No |
| End Type | Open End |
| Weight | 0.19 LB |
| EAN or UPC | 637400014544 |

