RBC Bearings
SJ7215
Pitchlign® Series 1.125 in ID Heavy Duty Unsealed Needle Bearing
Item #100739997
- 1.125 in Inner Diameter
- 1.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- MS51961-12
| O.D. | 1.625 in, 41.275 mm |
| Housing Shoulder Diameter | 1.375 in |
| Precision Ground | Yes |
| Shaft Diameter - Press Fit [Min] | 1.1237 in |
| Cage Material | Steel |
| Standard | MS 51961 |
| Radial Internal Clearance | N/A |
| Static Load Rating | 17300 lbf, 76954.206 N |
| I.D. | 1.125 in, 28.575 mm |
| Oil Hole | w/Oil Hole |
| Dynamic Load Rating (lb) | 11500 |
| Origin | Needle Radial |
| Material | 52100 Bearing Quality Steel |
| Style | Caged Needle Bearing |
| Fillet Radius | 0.04 in, 1.016 mm |
| Enclosure | Open |
| Dynamic Load Rating | 9400 lbf |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Series | Pitchlign® |
| Bore Shape | Round |
| Housing Bore - Press Fit [Max] | 1.6247 in |
| No. of Rows | Single |
| Housing Bore - Slip Fit [Min] | 1.625 in |
| Type | Unsealed |
| Total Width | 1.25 in, 31.75 mm |
| Finish | Chrome Steel |
| Capacity | Standard Capacity |
| Inside Diameter Tolerance [Min] | 1.1259 in |
| Housing Bore - Press Fit [Min] | 1.6237 in |
| Shaft Diameter - Slip Fit [Max] | 1.125 in |
| Lubrication Type | Hole On Outer Ring |
| Operating Temperature [Max] | 300 ⁰F |
| Static Load Rating (lb) | 17300 |
| Shaft Diameter - Slip Fit [Min] | 1.1245 in |
| Housing Bore - Slip Fit [Max] | 1.626 in |
| Compatible Inner Ring | IR7215 |
| End Type | Open End |
| Inside Diameter Tolerance [Max] | 1.1268 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Inch/Metric | Inch |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Press Fit [Max] | 1.1242 in |
| RPM [Max] | 12000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Operating Temperature [Min] | -40 ⁰F |
| Weight | 0.229 LB |
| EAN or UPC | 637400014728 |
