- 1.25 in Inner Diameter
- 1.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- MS51961-14
| I.D. | 1.25 in, 31.75 mm |
| O.D. | 1.75 in, 44.45 mm |
| Standard | MS 51961 |
| Shaft Diameter - Press Fit [Min] | 1.2484 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Bearing Design | Outer Ring & Roller Assembly |
| Inside Diameter Tolerance [Max] | 1.2519 in |
| No. of Rows | Single |
| Static Load Rating (lb) | 14200 |
| Self Aligning | No |
| Operating Temperature [Max] | 300 ⁰F |
| Radial Internal Clearance | N/A |
| Housing Bore - Press Fit [Min] | 1.7487 in |
| Enclosure | Open |
| Inch/Metric | Inch |
| Dynamic Load Rating | 7900 lbf |
| Housing Bore - Slip Fit [Max] | 1.751 in |
| Inside Diameter Tolerance [Min] | 1.251 in |
| Shaft Diameter - Press Fit [Max] | 1.1865 in |
| Style | Caged Needle Bearing |
| Housing Bore - Slip Fit [Min] | 1.75 in |
| Shaft Diameter - Slip Fit [Max] | 1.25 in |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Bore Shape | Round |
| Finish | Chrome Steel |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| Compatible Inner Ring | IR7234 |
| Series | Pitchlign® |
| Housing Shoulder Diameter | 1.5625 in |
| Origin | Needle Radial |
| Dynamic Load Rating (lb) | 9700 |
| Oil Hole | w/Oil Hole |
| Capacity | Standard Capacity |
| Lubrication Type | Hole On Outer Ring |
| Housing Bore - Press Fit [Max] | 1.7497 in |
| Operating Temperature [Min] | -40 ⁰F |
| Static Load Rating | 14200 lbf, 63164.724 N |
| Shaft Diameter - Slip Fit [Min] | 1.2494 in |
| RPM [Max] | 11000 rpm |
| Material | 52100 Bearing Quality Steel |
| Fillet Radius | 0.04 in, 1.016 mm |
| Total Width | 1 in, 25.4 mm |
| Type | Unsealed |
| Weight | 0.242 LB |
| EAN or UPC | 637400014841 |

