RBC Bearings
SJ7254
Pitchlign® Series 1.375 in ID Heavy Duty Unsealed Needle Bearing
Item #100740011
- 1.375 in Inner Diameter
- 1.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- MS51961-18
| Operating Temperature [Max] | 300 ⁰F |
| Dynamic Load Rating (lb) | 10300 |
| Capacity | Standard Capacity |
| No. of Rows | Single |
| Oil Hole | w/Oil Hole |
| Bearing Design | Outer Ring & Roller Assembly |
| Standard | MS 51961 |
| Radial Internal Clearance | N/A |
| O.D. | 1.875 in, 47.625 mm |
| Static Load Rating (lb) | 15900 |
| Cage Material | Steel |
| Style | Caged Needle Bearing |
| Series | Pitchlign® |
| Shaft Diameter - Press Fit [Min] | 1.3734 in |
| I.D. | 1.375 in, 34.925 mm |
| Precision Ground | Yes |
| Static Load Rating | 15900 lbf, 70726.698 N |
| Type | Unsealed |
| Shaft Diameter - Slip Fit [Min] | 1.3744 in |
| Inside Diameter Tolerance [Min] | 1.376 in |
| Inside Diameter Tolerance [Max] | 1.3769 in |
| Finish | Chrome Steel |
| Housing Bore - Press Fit [Min] | 1.8737 in |
| Fillet Radius | 0.04 in, 1.016 mm |
| Origin | Needle Radial |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 10000 rpm |
| Inch/Metric | Inch |
| Bore Type | Round Bore, Inch Type |
| Bore Shape | Round |
| End Type | Open End |
| Dynamic Load Rating | 8400 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Max] | 1.3115 in |
| Housing Bore - Slip Fit [Min] | 1.875 in |
| Compatible Inner Ring | IR7254 |
| Enclosure | Open |
| Operating Temperature [Min] | -40 ⁰F |
| Total Width | 1 in, 25.4 mm |
| Shaft Diameter - Slip Fit [Max] | 1.375 in |
| Lubrication Type | Hole On Outer Ring |
| Housing Bore - Slip Fit [Max] | 1.876 in |
| Housing Bore - Press Fit [Max] | 1.8747 in |
| Housing Shoulder Diameter | 1.6875 in |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.25 LB |
| EAN or UPC | 637400014995 |
