- 1.5 in Inner Diameter
- 2.063 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- MS51961-21
| Inside Diameter Tolerance [Max] | 1.5019 in |
| Capacity | Standard Capacity |
| Dynamic Load Rating (lb) | 9800 |
| Bearing Design | Outer Ring & Roller Assembly |
| Self Aligning | No |
| Housing Bore - Slip Fit [Min] | 2.0625 in |
| Shaft Diameter - Slip Fit [Min] | 1.4994 in |
| Shaft Diameter - Slip Fit [Max] | 1.5 in |
| Operating Temperature [Min] | -40 ⁰F |
| Bore Type | Round Bore, Inch Type |
| Style | Caged Needle Bearing |
| Bore Shape | Round |
| Housing Bore - Press Fit [Max] | 2.0621 in |
| Enclosure | Open |
| Static Load Rating (lb) | 16000 |
| RPM [Max] | 9000 rpm |
| Material | 52100 Bearing Quality Steel |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Housing Shoulder Diameter | 1.8125 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | 8100 lbf |
| Finish | Chrome Steel |
| Shaft Diameter - Press Fit [Max] | 1.4365 in |
| Type | Unsealed |
| Housing Bore - Press Fit [Min] | 2.061 in |
| Cage Material | Steel |
| Lubrication Type | Hole On Outer Ring |
| Static Load Rating | 16000 lbf, 71171.52 N |
| O.D. | 2.063 in, 52.388 mm |
| Oil Hole | w/Oil Hole |
| Origin | Needle Radial |
| Series | Pitchlign® |
| Inside Diameter Tolerance [Min] | 1.501 in |
| Operating Temperature [Max] | 300 ⁰F |
| Housing Bore - Slip Fit [Max] | 2.0637 in |
| Precision Ground | Yes |
| Shaft Diameter - Press Fit [Min] | 1.4984 in |
| Radial Internal Clearance | N/A |
| Standard | MS 51961 |
| Fillet Radius | 0.06 in, 1.524 mm |
| I.D. | 1.5 in, 38.1 mm |
| Total Width | 1 in, 25.4 mm |
| Compatible Inner Ring | IR7274 |
| No. of Rows | Single |
| Weight | 0.317 LB |
| EAN or UPC | 637400015145 |

