RBC Bearings
SJ7285
Pitchlign® Series 1.563 in ID Heavy Duty Unsealed Needle Bearing
Item #100740027
- 1.563 in Inner Diameter
- 2.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- MS51961-23
| Radial Internal Clearance Specification | N/A |
| Dynamic Load Rating | 9400 lbf |
| Housing Shoulder Diameter | 1.8125 in |
| Total Width | 1.25 in, 31.75 mm |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Slip Fit [Max] | 1.5625 in |
| I.D. | 1.563 in, 39.688 mm |
| O.D. | 2.125 in, 53.975 mm |
| Inside Diameter Tolerance [Max] | 1.5644 in |
| Inside Diameter Tolerance [Min] | 1.5635 in |
| Operating Temperature [Min] | -40 ⁰F |
| Bearing Design | Outer Ring & Roller Assembly |
| Inch/Metric | Inch |
| Fillet Radius | 0.06 in, 1.524 mm |
| Material | 52100 Bearing Quality Steel |
| Series | Pitchlign® |
| Housing Bore - Press Fit [Min] | 2.1235 in |
| Bore Type | Round Bore, Inch Type |
| Type | Unsealed |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Cage Material | Steel |
| Oil Hole | w/Oil Hole |
| Lubrication Type | Hole On Outer Ring |
| Operating Temperature [Max] | 300 ⁰F |
| Housing Bore - Slip Fit [Min] | 2.125 in |
| Standard | MS 51961 |
| Static Load Rating (lb) | 20700 |
| Housing Bore - Press Fit [Max] | 2.1246 in |
| Finish | Chrome Steel |
| Shaft Diameter - Press Fit [Max] | 1.5615 in |
| No. of Rows | Single |
| Housing Bore - Slip Fit [Max] | 2.1262 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Shape | Round |
| RPM [Max] | 8500 rpm |
| Precision Ground | Yes |
| Static Load Rating | 20700 lbf, 92078.154 N |
| Compatible Inner Ring | IR7285 |
| Self Aligning | No |
| End Type | Open End |
| Style | Caged Needle Bearing |
| Shaft Diameter - Slip Fit [Min] | 1.5619 in |
| Dynamic Load Rating (lb) | 11600 |
| Origin | Needle Radial |
| Shaft Diameter - Press Fit [Min] | 1.5609 in |
| Weight | 0.423 LB |
| EAN or UPC | 637400015312 |
