RBC Bearings
SJ7295
Pitchlign® Series 1.625 in ID Heavy Duty Unsealed Needle Bearing
Item #101524371
- 1.625 in Inner Diameter
- 2.188 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Bore - Slip Fit [Max] | 2.1887 in |
| Shaft Diameter - Press Fit [Min] | 1.6234 in |
| Total Width | 1.25 in, 31.75 mm |
| Style | Caged Needle Bearing |
| Bearing Design | Outer Ring & Roller Assembly |
| Housing Bore - Press Fit [Max] | 2.1871 in |
| Fillet Radius | 0.06 in, 1.524 mm |
| Series | Pitchlign® |
| Dynamic Load Rating | 12400 lbf |
| Shaft Diameter - Press Fit [Max] | 1.624 in |
| O.D. | 2.188 in, 55.563 mm |
| No. of Rows | Single |
| Standard | MS 51961 |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating (lb) | 15100 |
| I.D. | 1.625 in, 41.275 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Type | Unsealed |
| Static Load Rating | 25600 lbf, 113874.432 N |
| Compatible Inner Ring | IR7295 |
| Radial Internal Clearance | N/A |
| Housing Bore - Slip Fit [Min] | 2.1875 in |
| Cage Material | Steel |
| Lubrication Type | Hole On Outer Ring |
| Shaft Diameter - Slip Fit [Max] | 1.625 in |
| Bore Shape | Round |
| Origin | Needle Radial |
| Housing Bore - Press Fit [Min] | 2.186 in |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/Oil Hole |
| Self Aligning | No |
| Inch/Metric | Inch |
| Shaft Diameter - Slip Fit [Min] | 1.6244 in |
| RPM [Max] | 8000 rpm |
| Housing Shoulder Diameter | 1.9375 in |
| Inside Diameter Tolerance [Min] | 1.626 in |
| Precision Ground | Yes |
| Static Load Rating (lb) | 25600 |
| Capacity | Standard Capacity |
| Finish | Chrome Steel |
| End Type | Open End |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Min] | -40 ⁰F |
| Inside Diameter Tolerance [Max] | 1.6269 in |
| Weight | 0.431 LB |
| EAN or UPC | 637400015343 |
