- 1.75 in Inner Diameter
- 2.313 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Static Load Rating (lb) | 19500 |
| Housing Bore - Press Fit [Max] | 2.3121 in |
| Housing Bore - Slip Fit [Max] | 2.3137 in |
| Capacity | Standard Capacity |
| Total Width | 1.25 in, 31.75 mm |
| Enclosure | Double Sealed |
| Housing Bore - Slip Fit [Min] | 2.3125 in |
| Seal Material | Sealed |
| Operating Temperature [Max] | 300 ⁰F |
| Lubrication Type | Hole On Outer Ring |
| Fillet Radius | 0.06 in, 1.524 mm |
| Material | 52100 Bearing Quality Steel |
| Inch/Metric | Inch |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Inch Type |
| Static Load Rating | 19700 lbf, 87629.934 N |
| End Type | Open End |
| RPM [Max] | 2200 rpm |
| Operating Temperature [Min] | -40 ⁰F |
| Housing Shoulder Diameter | 2.0625 in |
| Precision Ground | Yes |
| Inside Diameter Tolerance [Max] | 1.752 in |
| Dynamic Load Rating | 9900 lbf |
| Self Aligning | No |
| Cage Material | Steel |
| Origin | Needle Radial |
| Bearing Design | Outer Ring & Roller Assembly |
| Inside Diameter Tolerance [Min] | 1.751 in |
| Radial Internal Clearance | N/A |
| Bore Shape | Round |
| Limiting Speed - Oil | 2200 rpm |
| Shaft Diameter - Slip Fit [Max] | 1.75 in |
| Shaft Diameter - Press Fit [Min] | 1.7484 in |
| Type | Sealed |
| O.D. | 2.313 in, 58.738 mm |
| Shaft Diameter - Press Fit [Max] | 1.749 in |
| Compatible Inner Ring | IR7315 |
| Radial Internal Clearance Specification | N/A |
| Dynamic Load Rating (lb) | 12100 |
| I.D. | 1.75 in, 44.45 mm |
| Finish | Chrome Steel |
| Style | Caged Needle Bearing, Sealed |
| No. of Rows | Single |
| Housing Bore - Press Fit [Min] | 2.311 in |
| Oil Hole | w/Oil Hole |
| Series | Pitchlign® |
| Shaft Diameter - Slip Fit [Min] | 1.7494 in |
| Weight | 0.5 LB |
| EAN or UPC | 637400015572 |

