RBC Bearings
SJ7325
Pitchlign® Series 1.813 in ID Heavy Duty Unsealed Needle Bearing
Item #100991767
- 1.813 in Inner Diameter
- 2.375 in Outer Diameter
- 52100 Bearing Quality Steel Material
| O.D. | 2.375 in, 60.325 mm |
| Static Load Rating | 23100 lbf, 102753.882 N |
| RPM [Max] | 7400 rpm |
| Shaft Diameter - Slip Fit [Min] | 1.8119 in |
| Fillet Radius | 0.06 in, 1.524 mm |
| Limiting Speed - Oil | 7400 rpm |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| I.D. | 1.813 in, 46.038 mm |
| Housing Bore - Slip Fit [Max] | 3.3762 in |
| Series | Pitchlign® |
| Shaft Diameter - Press Fit [Min] | 1.8109 in |
| Finish | Chrome Steel |
| Style | Caged Needle Bearing |
| Shaft Diameter - Press Fit [Max] | 1.8115 in |
| Housing Bore - Press Fit [Min] | 2.3735 in |
| Bore Type | Round Bore, Inch Type |
| Type | Unsealed |
| Precision Ground | Yes |
| Dynamic Load Rating (lb) | 12260 |
| Inside Diameter Tolerance [Min] | 1.8135 in |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Housing Shoulder Diameter | 2.0625 in |
| No. of Rows | Single |
| Dynamic Load Rating | 10000 lbf |
| Compatible Inner Ring | IR7325 |
| Static Load Rating (lb) | 23100 |
| Total Width | 1.25 in, 31.75 mm |
| Housing Bore - Slip Fit [Min] | 2.375 in |
| Material | 52100 Bearing Quality Steel |
| Oil Hole | w/Oil Hole |
| Operating Temperature [Max] | 300 ⁰F |
| Housing Bore - Press Fit [Max] | 2.3746 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Bore Shape | Round |
| Lubrication Type | Hole On Outer Ring |
| End Type | Open End |
| Standard | MS 51961 |
| Inside Diameter Tolerance [Max] | 1.8145 in |
| Origin | Needle Radial |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 ⁰F |
| Shaft Diameter - Slip Fit [Max] | 1.8125 in |
| Weight | 0.49 LB |
| EAN or UPC | 637400015626 |
