- 2 in Inner Diameter
- 2.563 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Total Width | 1 in, 25.4 mm |
| Inside Diameter Tolerance [Max] | 2.0021 in |
| Oil Hole | w/Oil Hole |
| RPM [Max] | 6700 rpm |
| Static Load Rating | 22500 lbf, 100084.95 N |
| Fillet Radius | 0.06 in, 1.524 mm |
| Operating Temperature [Min] | -40 ⁰F |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| No. of Rows | Single |
| Standard | MS 51961 |
| Housing Bore - Slip Fit [Min] | 2.5625 in |
| Inside Diameter Tolerance [Min] | 2.0011 in |
| O.D. | 2.563 in, 65.088 mm |
| Origin | Needle Radial |
| Housing Shoulder Diameter | 2.3125 in |
| I.D. | 2 in, 50.8 mm |
| Dynamic Load Rating (lb) | 13000 |
| Shaft Diameter - Press Fit [Min] | 1.9981 in |
| Shaft Diameter - Slip Fit [Min] | 1.9993 in |
| Shaft Diameter - Press Fit [Max] | 1.9988 in |
| Radial Internal Clearance | N/A |
| Material | 52100 Bearing Quality Steel |
| Type | Unsealed |
| End Type | Open End |
| Style | Caged Needle Bearing |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Finish | Chrome Steel |
| Inch/Metric | Inch |
| Precision Ground | Yes |
| Compatible Inner Ring | IR7354 |
| Shaft Diameter - Slip Fit [Max] | 2 in |
| Housing Bore - Press Fit [Max] | 2.5621 in |
| Lubrication Type | Hole On Outer Ring |
| Housing Bore - Press Fit [Min] | 2.561 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Series | Pitchlign® |
| Capacity | Standard Capacity |
| Housing Bore - Slip Fit [Max] | 2.5637 in |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 10700 lbf |
| Static Load Rating (lb) | 22500 |
| Enclosure | Open |
| Bore Shape | Round |
| Limiting Speed - Oil | 6700 rpm |
| Operating Temperature [Max] | 300 ⁰F |
| Weight | 0.4 LB |
| EAN or UPC | 637400015817 |

