- 2.25 in Inner Diameter
- 3 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Operating Temperature [Max] | 300 ⁰F |
| No. of Rows | Single |
| Lubrication Type | Hole On Outer Ring |
| End Type | Open End |
| Style | Caged Needle Bearing |
| Self Aligning | No |
| RPM [Max] | 5900 rpm |
| Housing Bore - Press Fit [Max] | 2.9996 in |
| Inside Diameter Tolerance [Min] | 2.2511 in |
| Housing Bore - Slip Fit [Min] | 3 in |
| Fillet Radius | 0.08 in, 2.032 mm |
| Static Load Rating (lb) | 40500 |
| Standard | MS 51961 |
| Inch/Metric | Inch |
| Compatible Inner Ring | IR8407 |
| Origin | Needle Radial |
| Shaft Diameter - Press Fit [Min] | 2.2481 in |
| Dynamic Load Rating (lb) | 21500 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Type | Unsealed |
| Dynamic Load Rating | 17600 lbf |
| Shaft Diameter - Slip Fit [Max] | 2.25 in |
| Static Load Rating | 40500 lbf, 180152.91 N |
| Housing Bore - Slip Fit [Max] | 3.0012 in |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 5900 rpm |
| Housing Bore - Press Fit [Min] | 2.985 in |
| Bore Shape | Round |
| Material | 52100 Bearing Quality Steel |
| Bore Type | Round Bore, Inch Type |
| Housing Shoulder Diameter | 2.625 in |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| I.D. | 2.25 in, 57.15 mm |
| Inside Diameter Tolerance [Max] | 2.2521 in |
| Shaft Diameter - Slip Fit [Min] | 2.2493 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance | N/A |
| Finish | Chrome Steel |
| Series | Pitchlign® |
| Shaft Diameter - Press Fit [Max] | 2.2488 in |
| Total Width | 1.75 in, 44.45 mm |
| Operating Temperature [Min] | -40 ⁰F |
| O.D. | 3 in, 76.2 mm |
| Enclosure | Open |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| Weight | 1.25 LB |
| EAN or UPC | 637400016548 |

