- 2.75 in Inner Diameter
- 3.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Min] | 2.7481 in |
| No. of Rows | Single |
| Operating Temperature [Min] | -40 ⁰F |
| Lubrication Type | Hole On Outer Ring |
| I.D. | 2.75 in, 69.85 mm |
| Capacity | Standard Capacity |
| RPM [Max] | 1400 rpm |
| Fillet Radius | 0.08 in, 2.032 mm |
| Dynamic Load Rating (lb) | 20000 |
| Radial Internal Clearance Specification | N/A |
| Seal Material | Sealed |
| Bore Type | Round Bore, Inch Type |
| Inch/Metric | Inch |
| Inside Diameter Tolerance [Max] | 2.7521 in |
| Finish | Chrome Steel |
| Operating Temperature [Max] | 300 ⁰F |
| Limiting Speed - Oil | 1400 rpm |
| O.D. | 3.5 in, 88.9 mm |
| Cage Material | Steel |
| Style | Caged Needle Bearing, Sealed |
| Dynamic Load Rating | 16300 lbf |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Slip Fit [Min] | 2.7493 in |
| Shaft Diameter - Slip Fit [Max] | 2.75 in |
| Material | 52100 Bearing Quality Steel |
| Inside Diameter Tolerance [Min] | 2.7511 in |
| Housing Shoulder Diameter | 3.125 in |
| Static Load Rating | 39600 lbf, 176149.512 N |
| Self Aligning | No |
| Type | Sealed |
| Precision Ground | Yes |
| Total Width | 1.75 in, 44.45 mm |
| Housing Bore - Slip Fit [Max] | 3.5014 in |
| Static Load Rating (lb) | 39600 |
| Bore Shape | Round |
| Housing Bore - Press Fit [Min] | 3.4982 in |
| Housing Bore - Press Fit [Max] | 3.4996 in |
| Shaft Diameter - Press Fit [Max] | 2.7488 in |
| Enclosure | Double Sealed |
| Origin | Needle Radial |
| Series | Pitchlign® |
| End Type | Open End |
| Compatible Inner Ring | IR8477 |
| Bearing Design | Outer Ring & Roller Assembly |
| Housing Bore - Slip Fit [Min] | 3.5 in |
| Oil Hole | w/Oil Hole |
| Weight | 1.46 LB |
| EAN or UPC | 637400016906 |

