- 3 in Inner Diameter
- 3.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Static Load Rating (lb) | 44200 |
| Housing Bore - Slip Fit [Min] | 3.75 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Slip Fit [Min] | 2.9993 in |
| Type | Sealed |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Precision Ground | Yes |
| Housing Bore - Slip Fit [Max] | 3.7514 in |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 17600 lbf |
| Material | 52100 Bearing Quality Steel |
| Dynamic Load Rating (lb) | 21400 |
| Oil Hole | w/Oil Hole |
| Origin | Needle Radial |
| I.D. | 3 in, 76.2 mm |
| Lubrication Type | Hole On Outer Ring |
| Inside Diameter Tolerance [Max] | 3.0023 in |
| Cage Material | Steel |
| End Type | Open End |
| Shaft Diameter - Slip Fit [Max] | 3 in |
| Bore Type | Round Bore, Inch Type |
| Housing Bore - Press Fit [Min] | 3.7482 in |
| RPM [Max] | 1300 rpm |
| O.D. | 3.75 in, 95.25 mm |
| Fillet Radius | 0.08 in, 2.032 mm |
| Seal Material | Sealed |
| Operating Temperature [Min] | -40 ⁰F |
| Inside Diameter Tolerance [Min] | 3.0011 in |
| Style | Caged Needle Bearing, Sealed |
| Limiting Speed - Oil | 1300 rpm |
| Total Width | 1.75 in, 44.45 mm |
| Compatible Inner Ring | IR8517 |
| No. of Rows | Single |
| Inch/Metric | Inch |
| Housing Shoulder Diameter | 3.375 in |
| Radial Internal Clearance | N/A |
| Series | Pitchlign® |
| Static Load Rating | 44200 lbf, 196611.324 N |
| Shaft Diameter - Press Fit [Max] | 2.9988 in |
| Operating Temperature [Max] | 300 ⁰F |
| Shaft Diameter - Press Fit [Min] | 2.9981 in |
| Finish | Chrome Steel |
| Housing Bore - Press Fit [Max] | 3.7496 in |
| Bore Shape | Round |
| Weight | 1.57 LB |
| EAN or UPC | 637400017026 |

