- 3.5 in Inner Diameter
- 4.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Seal Material | Sealed |
| Compatible Inner Ring | IR9608 |
| Cage Material | Steel |
| RPM [Max] | 1100 rpm |
| Shaft Diameter - Press Fit [Min] | 3.4977 in |
| Bore Shape | Round |
| Housing Bore - Press Fit [Min] | 4.4982 in |
| Type | Sealed |
| Operating Temperature [Max] | 300 ⁰F |
| Dynamic Load Rating (lb) | 29900 |
| Static Load Rating (lb) | 59600 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Bore - Slip Fit [Min] | 4.5 in |
| Radial Internal Clearance | N/A |
| Dynamic Load Rating | 24200 lbf |
| Static Load Rating | 59900 lbf, 266448.378 N |
| End Type | Open End |
| Material | 52100 Bearing Quality Steel |
| Fillet Radius | 0.1 in, 2.54 mm |
| Series | Pitchlign® |
| Self Aligning | No |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Style | Caged Needle Bearing, Sealed |
| Limiting Speed - Oil | 1100 rpm |
| Housing Shoulder Diameter | 3.9375 in |
| Finish | Chrome Steel |
| Operating Temperature [Min] | -40 ⁰F |
| No. of Rows | Single |
| Shaft Diameter - Slip Fit [Min] | 3.4991 in |
| Shaft Diameter - Slip Fit [Max] | 3.5 in |
| Capacity | Standard Capacity |
| Total Width | 2 in, 50.8 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Enclosure | Double Sealed |
| Housing Bore - Slip Fit [Max] | 4.5014 in |
| Precision Ground | Yes |
| Lubrication Type | Hole On Outer Ring |
| Inch/Metric | Inch |
| Housing Bore - Press Fit [Max] | 4.4996 in |
| Shaft Diameter - Press Fit [Max] | 3.4986 in |
| Inside Diameter Tolerance [Max] | 3.5024 in |
| I.D. | 3.5 in, 88.9 mm |
| O.D. | 4.5 in, 114.3 mm |
| Inside Diameter Tolerance [Min] | 3.5012 in |
| Radial Internal Clearance Specification | N/A |
| Origin | Needle Radial |
| Weight | 2.82 LB |
| EAN or UPC | 637400017408 |

