- 4 in Inner Diameter
- 5 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Series | Pitchlign® |
| Static Load Rating (lb) | 79600 |
| Dynamic Load Rating (lb) | 36200 |
| Inside Diameter Tolerance [Max] | 4.0024 in |
| Style | Caged Needle Bearing |
| Origin | Needle Radial |
| Housing Shoulder Diameter | 4.4375 in |
| Total Width | 2 in, 50.8 mm |
| Bore Shape | Round |
| Bearing Design | Outer Ring & Roller Assembly |
| Type | Unsealed |
| Standard | MS 51961 |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 3300 rpm |
| Compatible Inner Ring | IR9688 |
| Enclosure | Open |
| Shaft Diameter - Press Fit [Max] | 3.9986 in |
| Limiting Speed - Oil | 3300 rpm |
| Housing Bore - Press Fit [Min] | 4.998 in |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Self Aligning | No |
| Dynamic Load Rating | 29400 lbf |
| No. of Rows | Single |
| Shaft Diameter - Slip Fit [Max] | 4 in |
| Finish | Chrome Steel |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| O.D. | 5 in, 127 mm |
| Housing Bore - Slip Fit [Min] | 5 in |
| Operating Temperature [Max] | 300 ⁰F |
| Housing Bore - Press Fit [Max] | 4.9995 in |
| Shaft Diameter - Press Fit [Min] | 3.9977 in |
| Operating Temperature [Min] | -40 ⁰F |
| Static Load Rating | 79600 lbf, 354078.312 N |
| I.D. | 4 in, 101.6 mm |
| Oil Hole | w/Oil Hole |
| Inside Diameter Tolerance [Min] | 4.0012 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Lubrication Type | Hole On Outer Ring |
| Shaft Diameter - Slip Fit [Min] | 3.9991 in |
| Fillet Radius | 0.1 in, 2.54 mm |
| Housing Bore - Slip Fit [Max] | 5.0016 in |
| Precision Ground | Yes |
| Cage Material | Steel |
| Inch/Metric | Inch |
| Capacity | Standard Capacity |
| Weight | 3.19 LB |
| EAN or UPC | 637400017552 |

