RBC Bearings
SJ9718SS
Pitchlign® Series 4.125 in ID Heavy Duty Sealed Needle Bearing
Item #100740111
- 4.125 in Inner Diameter
- 5.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inch/Metric | Inch |
| Bore Shape | Round |
| Shaft Diameter - Press Fit [Min] | 4.1227 in |
| Finish | Chrome Steel |
| No. of Rows | Single |
| Shaft Diameter - Press Fit [Max] | 4.1236 in |
| I.D. | 4.125 in, 104.775 mm |
| Housing Bore - Press Fit [Min] | 5.123 in |
| End Type | Open End |
| RPM [Max] | 950 rpm |
| Dynamic Load Rating | 26000 lbf |
| Cage Material | Steel |
| Housing Bore - Press Fit [Max] | 5.1245 in |
| Shaft Diameter - Slip Fit [Max] | 4.125 in |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Enclosure | Double Sealed |
| Housing Bore - Slip Fit [Max] | 5.1266 in |
| Series | Pitchlign® |
| Compatible Inner Ring | IR9718 |
| Seal Material | Sealed |
| Shaft Diameter - Slip Fit [Min] | 4.1241 in |
| Material | 52100 Bearing Quality Steel |
| Inside Diameter Tolerance [Max] | 4.1274 in |
| Static Load Rating | 69500 lbf, 309151.29 N |
| O.D. | 5.125 in, 130.175 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Inside Diameter Tolerance [Min] | 4.1262 in |
| Origin | Needle Radial |
| Oil Hole | w/Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Lubrication Type | Hole On Outer Ring |
| Total Width | 2 in, 50.8 mm |
| Housing Bore - Slip Fit [Min] | 5.125 in |
| Limiting Speed - Oil | 950 rpm |
| Housing Shoulder Diameter | 4.5625 in |
| Capacity | Standard Capacity |
| Operating Temperature [Min] | -40 ⁰F |
| Type | Sealed |
| Precision Ground | Yes |
| Self Aligning | No |
| Fillet Radius | 0.1 in, 2.54 mm |
| Style | Caged Needle Bearing, Sealed |
| Static Load Rating (lb) | 69500 |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating (lb) | 32500 |
| Operating Temperature [Max] | 300 ⁰F |
| Weight | 3.25 LB |
| EAN or UPC | 637400017750 |
