- 0.5 in Inner Diameter
- 1 in Outer Diameter
| O.D. | 1 in, 25.4 mm |
| Roller Material | Chrome Steel |
| Static Load Rating | 2200 lbf, 9786.084 N |
| Operating Temperature [Max] | 250 ⁰F |
| Inner Ring | No Inner Ring |
| Finish | Uncoated |
| Type | Caged Roller |
| Dynamic Load Rating | 1900 lbf |
| Roller Width | 0.495 in, 12.573 mm |
| I.D. | 0.5 in, 12.7 mm |
| Roller Type | Cylindrical |
| Roller Dia. | 1.000 in |
| Enclosure | Open |
| Outside Ring Shape | Flat |
| Total Width | 0.495 in, 12.573 mm |
| Style | Caged Needle Roller, Unsealed |
| Series | SRF |
| Bearing Type | Needle Rollers |
| Overall Width | 0.500 in |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 10900 rpm |
| Standard | ANSI/ABMA Standard 11 |
| Inch/Metric | Inch |
| Weight | 0.07 LB |
| EAN or UPC | 637400006358 |

