- 0.625 in Inner Diameter
- 1.25 in Outer Diameter
| Roller Material | Chrome Steel |
| Enclosure | Open |
| Outside Ring Shape | Flat |
| Inner Ring | No Inner Ring |
| Standard | ANSI/ABMA Standard 12 |
| I.D. | 0.625 in, 15.875 mm |
| Type | Caged Roller |
| Roller Dia. | 1.250 in |
| Material | 52100 Bearing Quality Steel |
| Static Load Rating | 3300 lbf, 14679.126 N |
| O.D. | 1.25 in, 31.75 mm |
| Total Width | 0.62 in, 15.748 mm |
| Bearing Type | Needle Rollers |
| Roller Type | Cylindrical |
| Overall Width | 0.625 in |
| Finish | Uncoated |
| Series | SRF |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| Dynamic Load Rating | 2700 lbf |
| RPM [Max] | 8700 rpm |
| Roller Width | 0.62 in, 15.748 mm |
| Style | Caged Needle Roller, Unsealed |
| Weight | 0.13 LB |
| EAN or UPC | 637400006440 |

