- 0.75 in Inner Diameter
- 1.5 in Outer Diameter
| Type | Caged Roller |
| Material | 52100 Bearing Quality Steel |
| Enclosure | Single Sealed |
| Roller Dia. | 1.500 in |
| Roller Type | Cylindrical |
| Standard | ANSI/ABMA Standard 35 |
| Overall Width | 0.750 in |
| Roller Material | Chrome Steel |
| Outside Ring Shape | Flat |
| Finish | Uncoated |
| Inch/Metric | Inch |
| O.D. | 1.5 in, 38.1 mm |
| Inner Ring | No Inner Ring |
| I.D. | 0.75 in, 19.05 mm |
| Series | SRF-S |
| Bearing Type | Needle Rollers |
| Dynamic Load Rating | 2300 lbf |
| Static Load Rating | 2700 lbf, 12010.194 N |
| Total Width | 0.745 in, 18.923 mm |
| RPM [Max] | 5100 rpm |
| Roller Width | 0.745 in, 18.923 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Weight | 0.225 LB |
| EAN or UPC | 637400006570 |

