- 0.875 in Inner Diameter
- 1.75 in Outer Diameter
| O.D. | 1.75 in, 44.45 mm |
| RPM [Max] | 6200 rpm |
| Operating Temperature [Max] | 250 ⁰F |
| Roller Type | Cylindrical |
| I.D. | 0.875 in, 22.225 mm |
| Roller Dia. | 1.750 in |
| Standard | ANSI/ABMA Standard 14 |
| Inch/Metric | Inch |
| Roller Width | 0.745 in, 18.923 mm |
| Series | SRF |
| Type | Caged Roller |
| Static Load Rating | 6500 lbf, 28913.43 N |
| Total Width | 0.745 in, 18.923 mm |
| Outside Ring Shape | Flat |
| Material | 52100 Bearing Quality Steel |
| Inner Ring | No Inner Ring |
| Overall Width | 0.750 in |
| Bearing Type | Needle Rollers |
| Roller Material | Chrome Steel |
| Finish | Uncoated |
| Dynamic Load Rating | 4700 lbf |
| Style | Caged Needle Roller, Unsealed |
| Enclosure | Open |
| Weight | 0.32 LB |
| EAN or UPC | 637400006600 |

