- 1 in Inner Diameter
- 2 in Outer Diameter
| O.D. | 2 in, 50.8 mm |
| Static Load Rating | 11300 lbf, 50264.886 N |
| Roller Type | Cylindrical |
| Enclosure | Open |
| Type | Caged Roller |
| Roller Dia. | 2.000 in |
| Total Width | 0.995 in, 25.273 mm |
| Bearing Type | Needle Rollers |
| Overall Width | 1.000 in |
| Dynamic Load Rating | 6900 lbf |
| Series | SRF |
| Inner Ring | No Inner Ring |
| Finish | Uncoated |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| Roller Width | 0.995 in, 25.273 mm |
| Roller Material | Chrome Steel |
| Outside Ring Shape | Flat |
| RPM [Max] | 5400 rpm |
| Standard | ANSI/ABMA Standard 15 |
| Material | 52100 Bearing Quality Steel |
| I.D. | 1 in, 25.4 mm |
| Style | Caged Needle Roller, Unsealed |
| Weight | 0.59 LB |
| EAN or UPC | 637400006686 |

