- 1 in Inner Diameter
- 2 in Outer Diameter
| Enclosure | Double Sealed |
| Dynamic Load Rating | 5000 lbf |
| Static Load Rating | 7500 lbf, 33361.65 N |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 1 in, 25.4 mm |
| Inch/Metric | Inch |
| Roller Width | 0.995 in, 25.273 mm |
| Style | Caged Roller Follower, Sealed |
| Roller Dia. | 2.000 in |
| Standard | ANSI/ABMA Standard 29 |
| Inner Ring | No Inner Ring |
| Total Width | 0.995 in, 25.273 mm |
| O.D. | 2 in, 50.8 mm |
| Outside Ring Shape | Flat |
| Type | Caged Roller |
| Material | 52100 Bearing Quality Steel |
| Series | SRF-SS |
| Bearing Type | Needle Rollers |
| Roller Material | Chrome Steel |
| RPM [Max] | 3800 rpm |
| Roller Type | Cylindrical |
| Finish | Uncoated |
| Overall Width | 1.000 in |
| Weight | 0.56 LB |
| EAN or UPC | 637400006754 |

